Beli oil extractor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASTRO PRODUCTS Oil extractor 1.6L
    Mulai

    Rp619.900

    ASTRO PRODUCTS Oil extractor 1.6L
    atribut:
    • Capacity (L): 1.6
    • Hose Diameter (mm): 8
    • Hose Length (mm): 1000 (not including adapter tube)
    • Included Accessories: 10mm hose (L1300mm) x 1, funnel x 1
    • Main Unit Size (mm): 130x385
  2. Kennedy Oil Drain Tool Dual Transfer Pump (Alat Penguras Oli)
    Mulai

    Rp619.900

    Kennedy Oil Drain Tool Dual Transfer Pump (Alat Penguras Oli)
    Deskripsi:
    DTP500 Heavy-duty aluminium construction. Durable inlet and outlet valves. Suitable for the transfer of many different liquid types. Portable and easy to operate. Ideal for use in many home, industrial and farm applications. Capacity: 500cc.
    atribut:
    • Discharge per Stroke: 500cc
    • Weight Each: 0.86Kg
    • Capacity: 1/2L
    • Compatible Fluid: Diesel Non Corrosive Liquids Oil Petrol Solvent Water
    • Part Number: KEN5403400K
    • Pump Type : Dual Transfer Pump
  3. JTC Vacuum Oil Drainer and Extractor (Penyedot Oli)
    Mulai

    Rp19.999.900

  4. TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp389.900

    TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
  5. IDEC Selector Switch (Saklar Selektor)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp67.900

  6. IDEC ARN type monolever switch
    Mulai

    Rp1.299.900

    IDEC ARN type monolever switch
    atribut:
    • Color (Knob): Black
    • Insulation Resistance (MΩ): 100 or more (DC500V mega)
    • Protection Class: IP65(IEC 60529)
    • Rated Insulation Voltage (V): 600
    • Storage Temperature Range (°C): -35 to 80 (but do not freeze)
  7. ROBINAIR Premium High Vacuum Pump Oil
    Mulai

    Rp609.900

  8. JTEKT (formerly Koyo Seiko) Tapered Roller Bearing 30000 Series
    Mulai

    Rp129.900

    JTEKT (formerly Koyo Seiko) Tapered Roller Bearing 30000 Series
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  9. ASTRO PRODUCTS Oil Funnel 2 in 1 (Corong Oli)
    Mulai

    Rp97.900

    ASTRO PRODUCTS Oil Funnel 2 in 1 (Corong Oli)
    atribut:
    • Capacity (ml): 940
    • Funnel Inner Diameter (mm): 135x120
    • Length L x Diameter (mm): 175x145
    • Nozzle Dimension (mm): L245x13
    • Tip Diameter (mm): 17
  10. ASTRO PRODUCTS wire reel
    Mulai

    Rp26.900

    ASTRO PRODUCTS wire reel
    atribut:
    • Overall Length (mm): 137
  11. AS ONE Vacuum Pump Oil
    Mulai

    Rp1.299.900

    AS ONE Vacuum Pump Oil
    atribut:
    • Flash Point (°C): 250
    • Composition: oil lubricating oil
    • Application: Rotary pumps Low to for vacuum models
    • Viscosity: VG 68
    • Flow Point (°C): 10
    • Capacity (L): 4
    • Density (g/mL): '0.874 at 15°C
    • Package Size (mm): 180x110x240
    • Steam Pressure (Torr): '1x10 ^ -4 or less at 50°C
    • The Fire Service Act: Category IV Inflammable Liquids (Petroleums, Alcohols), Class IV Petroleums
    • Thermal Stability (170°C x 24hour): passing
    • Viscosity (mm²/s): '68.7 at 40°C
  12. ASTRO PRODUCTS AP Q-Fit 3/8DR Impact Bit Adapter
    Mulai

    Rp429.900

    ASTRO PRODUCTS AP Q-Fit 3/8DR Impact Bit Adapter
    atribut:
    • Material: Chrome vanadium
    • Overall Length (mm): 43
  13. ASTRO PRODUCTS Size Conversion Adapter
    Mulai

    Rp99.900

    ASTRO PRODUCTS Size Conversion Adapter
    atribut:
    • Material: Chrome vanadium
  14. ASTRO PRODUCTS Quick Adapter 1/4 Dr to 1/4 Bit
    Mulai

    Rp129.900

    ASTRO PRODUCTS Quick Adapter 1/4 Dr to 1/4 Bit
    atribut:
    • Square Drive (mm): 6.3
  15. WORKPRO SK5 Hand Saw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    WORKPRO SK5 Hand Saw
    Deskripsi:
    -SK5 Saw Blade More durable-Precision Ground Teeth-Scale Mark-Tri-color Handle Ergonomic design
    atribut:
    • Teeth per Inch (TPI): 7
  16. ASTRO PRODUCTS Clip Remover Tool Handy Remover S (Alat Pelepas Klip Panel)
    Mulai

    Rp139.900

    ASTRO PRODUCTS Clip Remover Tool Handy Remover S (Alat Pelepas Klip Panel)
    atribut:
    • Main Unit Size (mm): L176xW20xH15
    • Material: ABS
    • Offset Angle (°): Offset = Approx. 25
    • Tip Shape: Trapezoid/U-flat
Daftar Harga oil extractor Terbaru November 2026
ASTRO PRODUCTS Oil extractor 1.6LRp619.900
JTC Oil Drain Tool Pneumatic Fluid Extractor (alat penguras oli)Rp3.699.900
Kennedy Oil Drain Tool Dual Transfer Pump (Alat Penguras Oli)Rp619.900
JTC Vacuum Oil Drainer and Extractor (Penyedot Oli)Rp19.999.900
BESTGUARD High Pressure Oil CanRp31.900
TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)Rp389.900
Grundfos Pump Centrifugal Multistage Vertical (Pompa Sentrifugal)Rp22.999.900
IDEC Selector Switch (Saklar Selektor)Rp67.900
IDEC ARN type monolever switchRp1.299.900
ROBINAIR Premium High Vacuum Pump OilRp609.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)